!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, ELASTIC WRIST, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, PP, 25 GR

COVERALLS, ELASTIC WRIST, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, PP, 25 GR

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALLS, ELASTIC WRIST, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, PP, 25 GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, ELASTIC WRIST, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, PP, 25 GR

COVERALLS, ELASTIC WRIST, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHITE, SIZE XXXX-LARGE, PP, 25 GR

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.88 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV2012-4XL
  • Mfr. Model # 2012-4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This set of size XXXX-large, white polypropylene coveralls fit chest sizes 52 inches to 58 inches, waist sizes 50 inches to 52 inches and has an inseam of 32 inches. This 25 gr. serged seam protective garment has a zipper closure, elastic wrists, and an open ankle style.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size52 to 58 in
  • Inseam32 in
  • Seam StyleSerged
  • StandardsANSI
  • Coverall StyleCollared
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionElastic Wrists and Open Ankle
  • Attached HoodNo
  • Accessory TypeCoverall
  • Size4XL
  • Ankle Style Open
  • Cuff Style Elastic
  • Fits Waist Size 50 to 52 in
  • Material Polypropylene
  • Series 2012
  • Wrist Closure Elastic
  • Features Low Cost Protection Against Dirt, Grime, Elastic Wrists for Snug, Secure Fit
  • Closure Type Zipper
  • Coverall Material Polypropylene
  • Size 4XL
  • Fabric Weight 0.88 oz/sq yd
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list