HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 4XL, 25 PK, WHITE
				HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, 4XL, 25 PK, WHITE
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Hooded Disposable Coveralls, Size 4XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 45 In., Inseam 34 In., Fabric Weight 1.03 oz.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCoverall
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- Fits Chest Size52 in to 55 in
 
						
					
				
					
						
							- Inseam33 3/4 in
 
						
					
				
					
						
							- Maximum Height81 in
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SeriesCondor
 
						
					
				
					
						
							- Gas TightNo
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- Hazard TypeDry Particulates
 
						
					
				
					
						
							- Material Weight35 g/sq m
 
						
					
				
					
						
							- Breathable Back StyleNone
 
						
					
				
					
						
							- Coverall ConstructionHooded with Elastic Cuffs and Ankles
 
						
					
				
					
						
							- Includes Outer Boot FlapsNo
 
						
					
				
					
						
							- Material PerformanceLight Duty
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleCoverall
 
						
					
				
					
						
							- ISO ClassNone
 
						
					
				
					
						
							- Maximum Waist Size55 in
 
						
					
				
					
						
							- Minimum Waist Size52 in
 
						
					
				
					
						
							- Size4XL
 
						
					
				
					
						
							- Fabric Weight1.03 oz
 
						
					
				
			
			
			
				
					
						
							- Ankle Style Elastic
 
						
					
				
					
						
							- Cuff Style Elastic
 
						
					
				
					
						
							- Fits Waist Size 52 in to 55 in
 
						
					
				
					
						
							- Material Polypropylene
 
						
					
				
					
						
							- Minimum Height 78 1/2 in
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
 
						
					
				
					
						
							- Includes Boot Covers No
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Coverall Style Hooded
 
						
					
				
					
						
							- High-Visibility No
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Closure Type Zipper
 
						
					
				
					
						
							- Coverall Material Polypropylene
 
						
					
				
					
						
							- Includes Thumb Loops No
 
						
					
				
					
						
							- Reduced Spray No
 
						
					
				
					
						
							- Attached Hood Yes
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates
 
						
					
				
					
						
							- Maximum Chest Size 55 in
 
						
					
				
					
						
							- Minimum Chest Size 52 in
 
						
					
				
					
						
							- Protection Type Liquid & Particulate
 
						
					
				
					
						
							- Accessory Type Hooded Disposable Coveralls
 
						
					
				
					
						
							- Size 4XL
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $89.22 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
					 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $11.91 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $35.37 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $107.29 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.