!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED COVERALLS, WHITE, 3XL, SARANEX 23-P FILM, ELASTIC CUFF W/BOOT COVERS

HOODED COVERALLS, WHITE, 3XL, SARANEX 23-P FILM, ELASTIC CUFF W/BOOT COVERS

KIMBERLY-CLARK

HOODED COVERALLS, WHITE, 3XL, SARANEX 23-P FILM, ELASTIC CUFF W/BOOT COVERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, WHITE, 3XL, SARANEX 23-P FILM, ELASTIC CUFF W/BOOT COVERS

HOODED COVERALLS, WHITE, 3XL, SARANEX 23-P FILM, ELASTIC CUFF W/BOOT COVERS

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.40 / EACH

EHC: EHC :
Min Qty 10 = $1,354.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB45666
  • Mfr. Model # 45666
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.485 lbs

Product Details

This Kleenguard A80 white Kleenguard A80 chemical permeation and jet liquid protection coverall is size XXX-large and is made out of Saranex 23-P film laminated to durable fabric. It features a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Seam StyleTaped
  • EPA LevelNot Rated
  • Includes Boot CoversYes
  • Spray TightYes
  • Anti-StaticNo
  • Hazard TypeLiquid Tight
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeStorm Flap, Zipper
  • Coverall MaterialKleenGuard A80
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
  • Size3XL
  • Size3XL
  • Ankle Style Elastic
  • Colour White
  • Packaging Individually Packaged
  • Series KleenGuard(TM) A80
  • Gas Tight No
  • Liquid Tight No
  • Wrist Closure Elastic
  • Coverall Style Hooded
  • High-Visibility No
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles and Included Boot Covers
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series KleenGuard(TM) A80
  • Garment Style Coverall
  • Protection Type Chemical
  • Accessory Type Hooded Coveralls,White,3XL,Elastic,PK10
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list