!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, WHITE, 3XL, MICROPOROUS FILM, ANKLE

COLLARED COVERALLS, WHITE, 3XL, MICROPOROUS FILM, ANKLE

KLEENGUARD

COLLARED COVERALLS, WHITE, 3XL, MICROPOROUS FILM, ANKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, WHITE, 3XL, MICROPOROUS FILM, ANKLE

COLLARED COVERALLS, WHITE, 3XL, MICROPOROUS FILM, ANKLE

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.50 / EACH

EHC: EHC :
Min Qty 25 = $187.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB38921
  • Mfr. Model # 38921
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

This Kleenguard A35 white collared coverall come in a 25-pack and are size XXX-large. They are made out of microporous film laminate and meet the standards for ANSI/ISEA 101-1996. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • PackagingIndividually Packaged
  • SeriesKleenGuard(TM) A35
  • EPA LevelNot Rated
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleCollared
  • High-VisibilityNo
  • Breathable Back StyleNone
  • Coverall ConstructionCollared with Open Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesKleenGuard(TM) A35
  • Garment StyleCoverall
  • Protection TypeLiquid & Particulate
  • Accessory TypeCollared Coveralls,White,3XL,PK25
  • Ankle Style Open
  • Cuff Style Open
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Reduced Spray
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Microporous Film Laminate
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood No
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Size 3XL
  • Size 3XL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories