!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, HOODED, ELASTIC ANKLE/WRIST, ZIPPER, SERGED SEAMS, WHITE, SIZE XXX-LARGE, TYVEK PE 400

COVERALLS, HOODED, ELASTIC ANKLE/WRIST, ZIPPER, SERGED SEAMS, WHITE, SIZE XXX-LARGE, TYVEK PE 400

DUPONT

COVERALLS, HOODED, ELASTIC ANKLE/WRIST, ZIPPER, SERGED SEAMS, WHITE, SIZE XXX-LARGE, TYVEK PE 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, HOODED, ELASTIC ANKLE/WRIST, ZIPPER, SERGED SEAMS, WHITE, SIZE XXX-LARGE, TYVEK PE 400

COVERALLS, HOODED, ELASTIC ANKLE/WRIST, ZIPPER, SERGED SEAMS, WHITE, SIZE XXX-LARGE, TYVEK PE 400

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY127S3X
  • Mfr. Model # TY127SWH3X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This set of lightweight, white hooded coveralls are made from Tyvek 400, a non-woven heat and pressure-bonded, patented flash-spun polyethylene fibre material. This size XXX-large set of coveralls has serged seams, elastic ankles and wrists, a zipper closure, and a set-in sleeve. They fit chest sizes 49 1/4 inches to 52 3/4 inches and have an inseam of 31 1/2 inches.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam31 1/2 in
  • Minimum Height6 ft 2 in
  • SeriesTY127SWH
  • Wrist ClosureElastic
  • FeaturesAttached Respirator-Fit Hood with Elastic Around Face Opening, Designed To Cover Neck and Chin and Fit Around Respirator Face Mask, Longer Zipper Extends To Chin For Complete Coverage Of Neck Area, Elastic Opening For Tighter Fit At Wrist, Attached Tyvek Fc Boots Have Special Coating To Provide Added Skid-Resistance, Stormflaps
  • Coverall ConstructionCoverall with Respirator Fit Hood, Elastic Wrists and Ankles
  • Brand and SeriesDuPont Tyvek 400
  • Size3XL
  • Fabric Weight1.2 oz/sq yd
  • Thickness5.9 mil
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 49 1/4 to 52 3/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D1683, D5034, EN 1149-1, AATCC 127, 16 CFR 1610 Class 1
  • Coverall Style Hooded
  • Closure Type Zipper
  • Coverall Material Tyvek 400
  • Attached Hood Yes
  • Accessory Type Coverall
  • Size 3XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list