!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,SZ 3XL

COVERALL,WHITE,SZ 3XL

DUPONT

COVERALL,WHITE,SZ 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ 3XL

COVERALL,WHITE,SZ 3XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.72 / EACH

EHC: EHC :
Min Qty 6 = $784.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCSL122T3X
  • Mfr. Model # SL122TWH3X000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.225 lbs

Product Details

This sl122twh white coverall is size XXX-large and is made out of Tychem 4000. It meets the standards for ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1. It features taped seams provide strong chemical resistance against heavy liquid splashes, a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing., attached hood plus a storm flap with an adhesive closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam31 in
  • Minimum Height6 ft 2 in
  • SeriesSL122TWH
  • Includes Boot CoversYes
  • Wrist ClosureElastic
  • FeaturesTaped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam Is Covered with A Strip Of Compatible Chemical Resistant Material Through Heat Sealing., Attached Hood with Elastic Around Face Opening, Elastic Opening for Tighter Fit At Wrist, Integrated Socks Composed Of Garment Material
  • Closure TypeZipper
  • Coverall MaterialTychem 4000
  • Attached HoodYes
  • Accessory TypeCoverall
  • Size3XL
  • Ankle Style Attached Socks
  • Colour White
  • Fits Chest Size 47 1/4 to 50 3/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Taped
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Spray Tight
  • Coverall Construction Coverall with Hood, Elastic Wrists, Attached Socks
  • Brand and Series DuPont Tychem 4000
  • Size 3XL
  • Fabric Weight 3.6 oz/sq yd
  • Thickness 12 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list