HOODED DISPOSABLE COVERALLS, MICROPOROUS, ELASTIC CUFFS/ANKLES, SERGED, 3XL, 6 PK 
				HOODED DISPOSABLE COVERALLS, MICROPOROUS, ELASTIC CUFFS/ANKLES, SERGED, 3XL, 6 PK 
				
				
					
					CONDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris. 
		Agrandir : double-cliquez l’image. 
		Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez. 
	 
 
				
			 
			
			
			
			
			
				Survolez l’image pour l’agrandir.
			
			
					
	                	
	
	 
		Comparer  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Informations sur le produit
		 
		Hooded Disposable Coveralls,Size 3XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Elastic,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-55/64 In.,Inseam 32-3/4 In.,Fabric Weight 1.9 oz.
	 
	
	
		
	Spécifications techniques
 
	
		
			
			
			
				
				
					
						
							Item Coverall  
						
					
				
					
						
							Colour White  
						
					
				
					
						
							Fits Chest Size 31 3/4 in  
						
					
				
					
						
							Inseam 32 3/4 in  
						
					
				
					
						
							Maximum Height 78 1/2 in  
						
					
				
					
						
							Packaging Bulk  
						
					
				
					
						
							Series Condor  
						
					
				
					
						
							Gas Tight No  
						
					
				
					
						
							Liquid Tight No  
						
					
				
					
						
							Anti-Static No  
						
					
				
					
						
							Features Elastic Wrists and Ankles  
						
					
				
					
						
							Material Weight 65 g/sq m  
						
					
				
					
						
							Breathable Back Style None  
						
					
				
					
						
							Coverall Construction Hooded with Elastic Cuffs and Ankles  
						
					
				
					
						
							Includes Outer Boot Flaps No  
						
					
				
					
						
							Material Performance Heavy Duty  
						
					
				
					
						
							Brand and Series Condor  
						
					
				
					
						
							Garment Style Coverall  
						
					
				
					
						
							ISO Class None  
						
					
				
					
						
							Maximum Waist Size 52 in  
						
					
				
					
						
							Minimum Waist Size 49 in  
						
					
				
					
						
							Accessory Type Hooded Disposable Coveralls  
						
					
				
					
						
							Size 3XL  
						
					
				
			 
			
			
				
					
						
							Ankle Style  Elastic  
						
					
				
					
						
							Cuff Style  Elastic  
						
					
				
					
						
							Fits Waist Size  49 in to 52 in  
						
					
				
					
						
							Material  Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric  
						
					
				
					
						
							Minimum Height  76 1/2 in  
						
					
				
					
						
							Seam Style  Serged  
						
					
				
					
						
							Standards  ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1  
						
					
				
					
						
							Includes Boot Covers  No  
						
					
				
					
						
							Spray Tight  No  
						
					
				
					
						
							Coverall Style  Hooded  
						
					
				
					
						
							High-Visibility  No  
						
					
				
					
						
							Sterile/Non-Sterile  Non-Sterile  
						
					
				
					
						
							Closure Type  Zipper  
						
					
				
					
						
							Coverall Material  Microporous Film Laminate  
						
					
				
					
						
							Includes Thumb Loops  No  
						
					
				
					
						
							Reduced Spray  No  
						
					
				
					
						
							Attached Hood  Yes  
						
					
				
					
						
							Hazard Protection Type  Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray  
						
					
				
					
						
							Maximum Chest Size  52 in  
						
					
				
					
						
							Minimum Chest Size  49 in  
						
					
				
					
						
							Size  3XL  
						
					
				
					
						
							Fabric Weight  1.9 oz  
						
					
				
				
                    Pays d’origine  China
                                (sous réserve de modification)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Produits similaires 
				
					
					    
					
						
							
									
									
									
									CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Prix Web 
								
									
										 
										
										    Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
										 
									 
								
								: 
							
							  $49.80 
	
	
		
		 / pkg.
	
	
	
	
   
							
						 
						
						
						
							
								Droit de manutention écologique: 
							 
							
							Droit de manutention écologique
							: