!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, ELASTIC WRISTS, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHT, SZ XXL, ENVIROGUARD BODYFILTER 95+

COVERALLS, ELASTIC WRISTS, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHT, SZ XXL, ENVIROGUARD BODYFILTER 95+

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALLS, ELASTIC WRISTS, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHT, SZ XXL, ENVIROGUARD BODYFILTER 95+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, ELASTIC WRISTS, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHT, SZ XXL, ENVIROGUARD BODYFILTER 95+

COVERALLS, ELASTIC WRISTS, OPEN ANKLE, ZIPPER, SERGED SEAMS, WHT, SZ XXL, ENVIROGUARD BODYFILTER 95+

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.53 / EACH

EHC: EHC :
Min Qty 25 = $338.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV4012XXL
  • Mfr. Model # 4012XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.67 lbs

Product Details

This set of size XX-large, no hood, white zippered coveralls are made from Enviroguard Bodyfilter 95+ for extra particulate protection by incorporating the highest quality in electrostatically charged filter media into a superior filter. With serged seams, elastic wrists, open ankles, and zipper closure, these coveralls fit waist sizes 44 inches to 47 inches and have an inseam of 30 1/2 inches.

Technical Specs

  • ItemCoverall
  • Closure FeaturesZipper
  • Cuff StyleElastic
  • Inseam30 1/2 in
  • Series4012
  • Wrist ClosureElastic
  • FeaturesFilters Out 95%-99% of 0.3 Micron Particles, Similar to an N95 Respirator, Roomy, Seamless Shoulder Area Resists Tears and Provides More Protection in Key Exposure Area, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionElastic Wrists, Open Ankle
  • Attached HoodNo
  • Size2XL
  • Size2XL
  • Ankle Style Open
  • Colour White
  • Fits Waist Size 44 to 47 in
  • Seam Style Serged
  • Standards ASTM D5034, ASTM D5587, ASTM D3786, ASTM D1777, Method D737, TSI 8130
  • Coverall Style Collared
  • Hazard Type 95%-99% of 0.3 Micron Particles
  • Closure Type Zipper
  • Coverall Material Proprietary Laminated Nonwoven
  • Garment Style Coverall
  • Accessory Type Coverall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list