!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, HOODED, ELASTIC WRIST AND ANKLES, ZIPPER, BOUND SEAMS, WHITE, SZ XXL, TYCHEM 4000

COVERALLS, HOODED, ELASTIC WRIST AND ANKLES, ZIPPER, BOUND SEAMS, WHITE, SZ XXL, TYCHEM 4000

DUPONT

COVERALLS, HOODED, ELASTIC WRIST AND ANKLES, ZIPPER, BOUND SEAMS, WHITE, SZ XXL, TYCHEM 4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, HOODED, ELASTIC WRIST AND ANKLES, ZIPPER, BOUND SEAMS, WHITE, SZ XXL, TYCHEM 4000

COVERALLS, HOODED, ELASTIC WRIST AND ANKLES, ZIPPER, BOUND SEAMS, WHITE, SZ XXL, TYCHEM 4000

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCSL127B2X
  • Mfr. Model # SL127BWH2X001200
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 951
  • Shipping Weight 1.04 lbs

Product Details

This set of lightweight, chemical-resistant coveralls is made from Tychem 4,000 SL fabric. They have an attached hood, elastic wrists and ankles, a zipper storm flap adhesive closure, and bound seam construction. These white coveralls are a size XX-large, fit a chest measurement of 44 1/4 inches to 47 3/4 inches, and have an inseam of 30 inches.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap with Adhesive Closure
  • Cuff StyleElastic
  • Inseam30 in
  • Minimum Height6 ft 0 in
  • SeriesSL127BWH
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeSpray Tight
  • Coverall ConstructionCoverall with Hood, Elastic Wrists, Attached Socks
  • Brand and SeriesDuPont Tychem 4000
  • Size2XL
  • Fabric Weight3.6 oz/sq yd
  • Thickness12 mil
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 44 1/4 to 47 3/4 in
  • Maximum Height 6 ft 4 in
  • Seam Style Bound
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Tightly Sewn Seam Is Covered with Garment Fabric To Reinforce Seam and Reduce Potential for Particle Penetration, Attached Hood with Elastic Around Face Opening., Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion At Zipper, Elastic Opening for Tighter Fit At Wrist, Integrated Socks Composed of Garment Material
  • Closure Type Zipper
  • Coverall Material Tychem 4000
  • Attached Hood Yes
  • Accessory Type Coverall
  • Size 2XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list