!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, 2XL, SPUNBONDED PE, ELASTIC CUFFS, WHITE, ISOCLEAN, TYVEK

COLLARED COVERALLS, 2XL, SPUNBONDED PE, ELASTIC CUFFS, WHITE, ISOCLEAN, TYVEK

DUPONT

COLLARED COVERALLS, 2XL, SPUNBONDED PE, ELASTIC CUFFS, WHITE, ISOCLEAN, TYVEK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, 2XL, SPUNBONDED PE, ELASTIC CUFFS, WHITE, ISOCLEAN, TYVEK

COLLARED COVERALLS, 2XL, SPUNBONDED PE, ELASTIC CUFFS, WHITE, ISOCLEAN, TYVEK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.01 / EACH

EHC: EHC :
Min Qty 25 = $525.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC253BWHOB2X
  • Mfr. Model # IC253BWH2X00250B
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • ItemCoverall
  • Cleanroom ClassISO 6 (Class 1,000) and above
  • Cuff StyleElastic
  • Fits Waist Size28 1/2 in
  • MaterialPolyethylene
  • Minimum Height72 in
  • Seam StyleBound
  • StandardsASTM D751, D1117, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • FeaturesClean-Processed Garments
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTyvek(R) IsoClean(R)
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Maximum Chest Size47 1/4 in
  • Protection TypeCleanroom
  • Accessory TypeCoveralls
  • Size2XL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 43 3/4 in to 47 1/4 in
  • Inseam 34 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Series Tyvek(R) IsoClean(R)
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
  • Material Weight 1.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Garment Style Coverall
  • ISO Class ISO 6
  • Minimum Chest Size 44 3/4 in
  • Size 2XL
  • Fabric Weight 1.2 oz
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list