COLLARED DISPOSABLE COVERALLS, 2XL, NON-WOVEN LAMINATED FABRIC, BOUND SEAM
COLLARED DISPOSABLE COVERALLS, 2XL, NON-WOVEN LAMINATED FABRIC, BOUND SEAM
GAMMAGUARD CE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Gammaguard CE white coverall is size XX-large and is made out of Gammaguard. It meets the standards for ANSI-ISEA 101-1996 R2008. It features tunnelized wrists and ankles, plus it has a zipper closure.
Technical Specs
Item Coverall
Closure Features Zipper
Cuff Style Elastic
Fits Waist Size 41 in
Material GammaGuard CE(R)
Minimum Height 72 in
Seam Style Serged
Standards ANSI -ISEA 101-1996 R2008
Liquid Tight Yes
Wrist Closure Elastic
Features Tunnelized Wrists and Ankles
Breathable Back Style Full
Coverall Material Laminated Nonwoven
Reduced Spray Yes
Garment Style Coverall
Maximum Chest Size 44 in
Size 2XL
Fabric Weight 2.1 oz
Ankle Style Elastic
Colour White
Fits Chest Size 44 in
Inseam 31 in
Maximum Height 76 in
Packaging Individually Packaged
Series GammaGuard CE(TM)
Includes Boot Covers No
Spray Tight Yes
Coverall Style Collared
Sterile/Non-Sterile Sterile
Closure Type Zipper
Includes Outer Boot Flaps No
Attached Hood No
ISO Class None
Maximum Waist Size 41 in
Accessory Type Collared Disposable Coveralls
Size 2XL
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.07
/ pkg.
GAMMAGUARD CE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$781.17
/ CASE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.49
/ pkg.