DISPOSABLE COVERALLS, 2XL, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK
DISPOSABLE COVERALLS, 2XL, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tyvek Isoclean white disposable coverall is size XX-large and is made out of Tyvek Isoclean. It meets the standards for ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127.
Technical Specs
Item Coverall
Cleanroom Class ISO 6 (Class 1,000) and above
Cuff Style Elastic
Inseam 35 in
Minimum Height 72 in
Seam Style Bound
Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
Gas Tight No
Liquid Tight No
Anti-Static No
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Coverall
ISO Class ISO 6
Minimum Chest Size 44 3/4 in
Size 2XL
Fabric Weight 1.2 oz
Ankle Style Elastic
Colour White
Fits Chest Size 43 in to 46 in
Maximum Height 76 in
Packaging Bulk
Series Tyvek(R) IsoClean(R)
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Collared
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) IsoClean(R)
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood No
Hazard Protection Type Non-Hazardous Dry Particulates
Maximum Chest Size 50 1/4 in
Protection Type Cleanroom
Accessory Type Disposable Coveralls
Thickness 5.9 mil
Country of Origin China
(subject to change)