HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, L, 25 PK
HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, L, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Proshield 60 white hooded disposable coverall is size large. They are made out of microporous film laminate and meet the standards for ASTM D751, D1117, D5034, D257, D257. It features an elastic face.
Technical Specs
Item Coverall
Colour White
Fits Chest Size 37 1/4 in to 40 3/4 in
Inseam 27 in
Minimum Height 65 in
Seam Style Serged
Standards ASTM D751, D1117, D5034, D257, D257
Gas Tight No
Liquid Tight No
Anti-Static No
Features Elastic Face
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Microporous Film Laminate
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Minimum Chest Size 44 3/4 in
Size L
Fabric Weight 1.8 oz
Ankle Style Elastic
Cuff Style Elastic
Fits Waist Size 47 1/2 in
Maximum Height 69 in
Packaging Bulk
Series ProShield(R) 60
EPA Level C
Includes Boot Covers No
Spray Tight No
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
Material Weight 1.8 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Heavy Duty
Brand and Series Dupont ProShield(R) 60
Garment Style Coverall
Maximum Chest Size 40 3/4 in
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Thickness 10 mil
Country of Origin Viet Nam
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.93
/ pair