!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, 3XL, 25 PK

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, 3XL, 25 PK

DUPONT

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, 3XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, 3XL, 25 PK

COLLARED DISPOSABLE COVERALLS, TYVEK 400, SERGED SEAM, WHITE, 3XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.97 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25RP67
  • Mfr. Model # TY120SWH3X0025NF
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

This Tyvek 400 white collared disposable coverall is size XXX-large and is made out of Tyvek 400. It meets the standards for NAFTA. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size49 1/4 in to 52 3/4 in
  • Seam StyleSerged
  • StandardsNAFTA
  • Coverall StyleCollared
  • Closure TypeZipper
  • Brand and SeriesDupont
  • Accessory TypeCollared Disposable Coveralls
  • Thickness5.9 mil
  • Ankle Style Open
  • Cuff Style Open
  • Inseam 32"
  • Series Tyvek(R) 400
  • Anti-Static Yes
  • High-Visibility No
  • Coverall Material Tyvek(R) 400
  • Size 3XL
  • Fabric Weight 1.2 oz
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list