!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, TYVEK 400, BOOTS W/FLAPS & SLIP RESISTANT SOLE, ELASTIC CUFFS, 4XL, 25 PK

COVERALLS, TYVEK 400, BOOTS W/FLAPS & SLIP RESISTANT SOLE, ELASTIC CUFFS, 4XL, 25 PK

DUPONT

COVERALLS, TYVEK 400, BOOTS W/FLAPS & SLIP RESISTANT SOLE, ELASTIC CUFFS, 4XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, TYVEK 400, BOOTS W/FLAPS & SLIP RESISTANT SOLE, ELASTIC CUFFS, 4XL, 25 PK

COVERALLS, TYVEK 400, BOOTS W/FLAPS & SLIP RESISTANT SOLE, ELASTIC CUFFS, 4XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $666.44 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24AG72
  • Mfr. Model # TY121SWH4X0025NS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

This Tyvek 400 white coverall is size XXXX-large and is made out of high density spunbond polyethylene. It meets the standards for USDA, FDA, and OSHA. It features a storm flap. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam32 1/2 in
  • Maximum Height79 in
  • PackagingBulk
  • SeriesTyvek(R) 400
  • EPA LevelC
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleCollared
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTyvek(R) 400
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Minimum Chest Size44 3/4 in
  • Size4XL
  • Fabric Weight1.2 oz
  • Ankle Style Attached Boots
  • Colour White
  • Fits Chest Size 50 3/4 in to 54 1/4 in
  • Material Polyethylene
  • Minimum Height 76 in
  • Seam Style Serged
  • Standards USDA, FDA, OSHA
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 1.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs, Attached Boots with Slip-Resistant Soles
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Dupont Tyvek(R) 400
  • Garment Style Coverall
  • Maximum Chest Size 54 1/4 in
  • Protection Type Liquid & Particulate
  • Accessory Type Coveralls
  • Thickness 5.9 mil
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list