!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, 3XL, MICROPOROUS COMPOSITE, SERGED SEAM, ELASTIC CUFFS, WHITE, 25 PK

COVERALLS, 3XL, MICROPOROUS COMPOSITE, SERGED SEAM, ELASTIC CUFFS, WHITE, 25 PK

DUPONT

COVERALLS, 3XL, MICROPOROUS COMPOSITE, SERGED SEAM, ELASTIC CUFFS, WHITE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, 3XL, MICROPOROUS COMPOSITE, SERGED SEAM, ELASTIC CUFFS, WHITE, 25 PK

COVERALLS, 3XL, MICROPOROUS COMPOSITE, SERGED SEAM, ELASTIC CUFFS, WHITE, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $361.49 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24AF90
  • Mfr. Model # PC143SWH3X00250B
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Product Details

This Preclean 6 white coverall is size XXX-large and is made out of microporous composite. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.

Technical Specs

  • ItemCoverall
  • Cleanroom ClassISO 6 (Class 1,000) and above
  • Cuff StyleElastic
  • Inseam32 1/2 in
  • Minimum Height74 in
  • Seam StyleSerged
  • EPA LevelC
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleCollared
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialProClean(R) 6
  • Includes Thumb LoopsNo
  • Reduced SprayNo
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Maximum Chest Size49 1/4 in
  • Protection TypeCleanroom
  • Accessory TypeCoveralls
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 45 3/4 in to 49 1/4 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Series ProClean(R) 6
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
  • Material Weight 1.8 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont ProClean(R) 6
  • Garment Style Coverall
  • ISO Class ISO 6
  • Minimum Chest Size 44 3/4 in
  • Size 3XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list