!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,CA25

COVERALL,WHITE,CA25

KLEENGUARD

COVERALL,WHITE,CA25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,CA25

COVERALL,WHITE,CA25

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.22 / CASE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB47997
  • Mfr. Model # 47997
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.16 lbs

Product Details

This A40 white coverall is size X-large and is made out of Kleenguard A40 Reflex. It meets the standards for NFPA 99, ASTM F1672. It features Kleenguard personal protective equipment (PPE) which enables rather than inhibits, allowing for maximum productivity and safety in comfortable protective clothing.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size47 in to 50 in
  • Minimum Height178 cm
  • Seam StyleSerged
  • StandardsNFPA 99, ASTM F1672
  • Gas TightNo
  • Liquid TightYes
  • Wrist ClosureElastic
  • Coverall StyleHooded
  • Hazard TypeAerosol, Dry Particulates, Liquid Splash, Liquid Spray, Non-Hazardous Dry Particulate, Non-Hazardous Liquids
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialMicroporous Film
  • Includes Thumb LoopsYes
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeHazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
  • Maximum Chest Size50in
  • Pathogen & Chemical RatingsMeets ASTM F1670, Meets NFPA 99
  • SizeXL
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Maximum Height 188 cm
  • Packaging Bulk
  • Series A40
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Anti-Static Yes
  • Features KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits - allowing for maximum productivity and safety for you and your employees. Offering your team comfortable protective clothing is a must, and Kleenguard A40 Reflex coveralls are a great addition. In fact, this material has 3.8 times better liquid barrier than the leading competitor. These disposable coveralls pass NFPA 99 for antistatic materials, protect against penetration of blood and bodily fluids according to ASTM F1670, and are tested to protect against isocyanates (40%). Popular uses include painting, liquid handling, and general manufacturing tasks. Making the right personal protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE)
  • High-Visibility No
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Wrists and Ankles.
  • Includes Outer Boot Flaps No
  • Material Performance Medium Duty
  • Brand and Series Kimberly Clark KleenGuard A40
  • Garment Style Coverall
  • ISO Class Not Rated
  • Minimum Chest Size 47in
  • Protection Type Liquid & Particle Protection
  • Accessory Type Coveralls
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list