!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED COVERALLS, WHITE, 3XL, ELASTIC CUFFS, SARANEX 23-P FILM

HOODED COVERALLS, WHITE, 3XL, ELASTIC CUFFS, SARANEX 23-P FILM

KLEENGUARD

HOODED COVERALLS, WHITE, 3XL, ELASTIC CUFFS, SARANEX 23-P FILM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED COVERALLS, WHITE, 3XL, ELASTIC CUFFS, SARANEX 23-P FILM

HOODED COVERALLS, WHITE, 3XL, ELASTIC CUFFS, SARANEX 23-P FILM

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.51 / EACH

EHC: EHC :
Min Qty 10 = $875.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB45646
  • Mfr. Model # 45646
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Product Details

This Kleenguard A80 white hooded coverall are elasticized, come in a 12-pack and are size XXX-large and is made out of Saranex 23-P film. It meets the standards for ASTM F1001 Penetration Testing. It features a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Seam StyleTaped
  • StandardsASTM F1001 Penetration Testing
  • Gas TightNo
  • Liquid TightNo
  • Wrist ClosureElastic
  • Coverall StyleHooded
  • High-VisibilityNo
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesKleenGuard(TM) A80
  • Garment StyleCoverall
  • Protection TypeChemical
  • Accessory TypeHooded Coveralls,White,3XL,Elastic,PK10
  • Ankle Style Elastic
  • Colour White
  • Packaging Individually Packaged
  • Series KleenGuard(TM) A80
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight Yes
  • Anti-Static No
  • Hazard Type Liquid Tight
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material KleenGuard A80
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
  • Size 3XL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list