!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 5000, ELASTIC CUFFS, ATTACHED SOCKS, TAN, 2XL

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 5000, ELASTIC CUFFS, ATTACHED SOCKS, TAN, 2XL

DUPONT

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 5000, ELASTIC CUFFS, ATTACHED SOCKS, TAN, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEM-RESISTANT COVERALLS, TYCHEM 5000, ELASTIC CUFFS, ATTACHED SOCKS, TAN, 2XL

HOODED CHEM-RESISTANT COVERALLS, TYCHEM 5000, ELASTIC CUFFS, ATTACHED SOCKS, TAN, 2XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.78 / EACH

EHC: EHC :
Min Qty 6 = $1,066.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCC3122T2X
  • Mfr. Model # C3122TTN2X000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This Tychem 5000 tan hooded chemical resistant coverall is size XX-large and is made out of multi-layer barrier laminated to non-woven polypropylene substrate. It meets the standards for ASTM D1117, D751, D5597, D751, D5034. It features elastic wrists and attached boots, and a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size58 in
  • MaterialMulti-layer Barrier Laminated to Non-Woven Polypropylene Substrate
  • Minimum Height72 in
  • Seam StyleTaped
  • StandardsASTM D1117, D751, D5597, D751, D5034
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticNo
  • FeaturesElastic Wrists and Attached Boots, Storm Flap
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialTychem(R) 5000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
  • Maximum Chest Size49 in
  • Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
  • Size2XL
  • Fabric Weight4.4 oz
  • Thickness18 mil
  • Ankle Style Attached Socks
  • Colour Tan
  • Fits Chest Size 45 1/2 in to 49 in
  • Inseam 30 in
  • Maximum Height 76 in
  • Packaging Bulk
  • Series Tychem(R) 5000
  • EPA Level B
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 4.4 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Attached Socks
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Dupont Tychem(R) 5000
  • Garment Style Coverall
  • ISO Class None
  • Minimum Chest Size 44 3/4 in
  • Protection Type Chemical
  • Accessory Type Hooded Chemical Resistant Coveralls
  • Size 2XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list