!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX FLAME-RESISTANT COVERALLS, ORANGE, 10 OZ, FLAME RESISTANT, HI-VIS, 6 POCKETS

UNISEX FLAME-RESISTANT COVERALLS, ORANGE, 10 OZ, FLAME RESISTANT, HI-VIS, 6 POCKETS

PIONEER

UNISEX FLAME-RESISTANT COVERALLS, ORANGE, 10 OZ, FLAME RESISTANT, HI-VIS, 6 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX FLAME-RESISTANT COVERALLS, ORANGE, 10 OZ, FLAME RESISTANT, HI-VIS, 6 POCKETS

UNISEX FLAME-RESISTANT COVERALLS, ORANGE, 10 OZ, FLAME RESISTANT, HI-VIS, 6 POCKETS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $601.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRV5532A-XL
  • Mfr. Model # V2560151-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This unisex orange safety coverall is size X-large and is made out of cotton. It has high-visibility attributes, and has six pockets. It features action back, radiophone clip strap, aramid flame resistant thread, aramid storm cuffs, Startech fire-resistant reflective tape, tough double-stitched seams, radiophone clip strap.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category4
  • ColourOrange
  • Fabric Weight10 oz
  • GenderUnisex
  • Material Trade NameCotton
  • Protection TypeFlame Resistant
  • StandardsCSA Z96-22 Class 1 Level 2 CSA Z96-22 Class 1 Level FR
  • ATPV Rating 58 cal/sq cm
  • Closure Type Zipper
  • Coverall Features Startech(R) FR Reflective Tape, Tough Double-Stitched Seams, Radiophone Clip Strap
  • Features Action BackRadiophone Clip StrapAramid Flame Resistant ThreadAramid Storm Cuffs
  • Item Coverall
  • Pass Through Pockets Yes
  • Size XL
  • Total Number of Pockets 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list