!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIREWALL COVERALLS, HIGH-VISIBILITY, 9 OZ, ORNG, 32-8 1/2 IN INSEAM/35-37 IN WAIST, COTTON/NYLON

FIREWALL COVERALLS, HIGH-VISIBILITY, 9 OZ, ORNG, 32-8 1/2 IN INSEAM/35-37 IN WAIST, COTTON/NYLON

VIKING

FIREWALL COVERALLS, HIGH-VISIBILITY, 9 OZ, ORNG, 32-8 1/2 IN INSEAM/35-37 IN WAIST, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIREWALL COVERALLS, HIGH-VISIBILITY, 9 OZ, ORNG, 32-8 1/2 IN INSEAM/35-37 IN WAIST, COTTON/NYLON

FIREWALL COVERALLS, HIGH-VISIBILITY, 9 OZ, ORNG, 32-8 1/2 IN INSEAM/35-37 IN WAIST, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM404775400LR
  • Mfr. Model # 404775400LR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These orange, high-visibility, firewall coveralls have a 32 to 8 1/2-inch inseam and fit 35 to 37-inch waist sizes. They have a fabric weight of nine ounces and are constructed of cotton and nylon. They have a hazard risk category rating of two and meet CSA Z462-18, CSA Z96-15 Class 1, and CSA Z96-15 Class 2 standards.

Technical Specs

  • CSA Class3
  • Arc Flash PPE Category2
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire
  • Fabric Weight7 oz
  • Inseam32 to 81 1/2 in
  • Material Trade NameMilliken
  • Maximum Waist Size37 in
  • Minimum Waist Size35 in
  • Protection TypeFlame Resistant
  • Size - Body TypeRegular
  • StandardsASTM F1506, ATPV 9.2, CAN/CGSB 155.20-2000, CSA Z462-18, CSA Z96-15 Class 3, Level 2, Meets WCB, Worksafe BC, DOT Configuration, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets6
  • Fits Chest Size42 to 44 in
  • ATPV Rating 9.2 cal/sq cm
  • Closure Type Zipper
  • Colour Orange
  • Cuff Style Adjustable
  • Features RT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps
  • Item Coverall
  • Maximum Chest Size 44 in
  • Minimum Chest Size 42 in
  • Number of Outside Pockets 6
  • Size L
  • Sleeve Length 34 in
  • Tag Size 35 to 37 x 32 to 81 1/2
  • Zipper Material Nomex
  • Fits Waist Size 35 to 37 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list