This men's navy premium coverall with reflective trim is size large/42, 38¾ x 30 7/8 and is made out of Nomex. It has high-visibility attributes, and has eight pockets. It features 360 Degrees visibility with front and back, 2½-inch yellow/silver/yellow reflective striping, plus deep pleated action back.
Technical Specs
CSA Class1
Ankle ClosureNone
Back Stripe PatternX
Collar StyleLay-Flat
Coverall FeaturesDeep Pleated Action Back
Fabric Weight6 oz
GenderMen's
Insulated for Cold ConditionsNo
Material Trade NameNomex
Maximum Waist Size38 3/4 in
Minimum Waist Size37 1/4 in
Pass Through PocketsYes
SizeL
Size - Numeric42
StandardsATPV 5.2, CSA Z96 Class 1, Level FR, NFPA 2112, PPE Category 1, UL Certified
Tag Size38 3/4 x 30 7/8
Will Fit Over BootsYes
Fits Chest Size41 1/2 to 43 in
ATPV Rating5.2 cal/sq cm
Arc Flash PPE Category1
Closure TypeSnap
ColourNavy
Cuff StyleSnap
Features360 Degrees Visibility with Front and Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping