!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COVERALLS, XL, ORANGE, 9 OZ FABRIC, FLAME RESISTANT, HI-VIS, 7 POCKETS

MEN'S COVERALLS, XL, ORANGE, 9 OZ FABRIC, FLAME RESISTANT, HI-VIS, 7 POCKETS

BIG BILL

MEN'S COVERALLS, XL, ORANGE, 9 OZ FABRIC, FLAME RESISTANT, HI-VIS, 7 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, XL, ORANGE, 9 OZ FABRIC, FLAME RESISTANT, HI-VIS, 7 POCKETS

MEN'S COVERALLS, XL, ORANGE, 9 OZ FABRIC, FLAME RESISTANT, HI-VIS, 7 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1345US94XLR-O
  • Mfr. Model # 1345US9-4XLR-O
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This men's orange unlined work coverall is size XXXX-large and is made out of Westex Ultrasoft. It is high-visibility, and has seven pockets. It features lightweight, bar-tacked at all stress points, pleated back, plus two slash front pockets at waist, two front chest pockets, left front chest pocket has flap and concealed snap closure, two large back pockets with concealed snaps closure, tool pocket.

Technical Specs

  • CSA Class3
  • Arc Flash PPE Category2
  • Closure TypeSnap
  • Coverall FeaturesPockets (2) Slash Front Pockets At Waist, (2) Front Chest Pockets, Left Front Chest Pocket Has Flap and Concealed Snap Closure, (2) Large Back Pockets with Concealed Snaps Closure, Tool Pocket On Right Leg, Seams: Using Nomex(R)Thread, Double Stitch On Pockets and Crotch, Single Stitch On All Other Seams, Bar-Tacked At All Stress Points, Pleated Back, Reflective: 3M(TM) Scotchlite(TM) Reflective Material #8940 2 in FR Silver, Center Stitched Over 4 in Fluorescent Lime-Yellow Fireweave
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets7
  • Size4XL
  • StandardsArc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 3 / Level 2
  • Tag Size55 in x 5 ft 8 in to 6 ft
  • Zipper MaterialBrass
  • ATPV Rating 12.4 cal/sq cm
  • Back Stripe Pattern X
  • Colour Orange
  • Cuff Style Snap
  • Features Lightweight, Bar-Tacked at All Stress Points, Pleated Back
  • Inseam 5 ft 8 in to 6 ft
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Stitching Material Nomex
  • Total Number of Pockets 7
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list