!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR COVERALL, CSA Z462, 7 POCKETS, ZIPPER CLOSE, NAVY, 4X-LARGE, COTTON/NYLON

FR COVERALL, CSA Z462, 7 POCKETS, ZIPPER CLOSE, NAVY, 4X-LARGE, COTTON/NYLON

BIG BILL

FR COVERALL, CSA Z462, 7 POCKETS, ZIPPER CLOSE, NAVY, 4X-LARGE, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR COVERALL, CSA Z462, 7 POCKETS, ZIPPER CLOSE, NAVY, 4X-LARGE, COTTON/NYLON

FR COVERALL, CSA Z462, 7 POCKETS, ZIPPER CLOSE, NAVY, 4X-LARGE, COTTON/NYLON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $481.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1345US9-4XLR-NY
  • Mfr. Model # 1345US9-4XLR-NY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

These flame-resistant coveralls have snap cuffs, seven pockets, and a zipper closure. Navy in colour, and size XXXX-large, they fit chest size 69 inches, with a 38-1/2-inch sleeve length. The cotton/nylon garment fits waist size 56 inches, with a 31-inch inseam, weighing nine ounces, and meeting CSA standard Z462.

Technical Specs

  • CSA Class3
  • Arc Flash PPE Category2
  • Closure TypeSnap
  • Coverall FeaturesPockets (2) Slash Front Pockets At Waist, (2) Front Chest Pockets, Left Front Chest Pocket Has Flap and Concealed Snap Closure, (2) Large Back Pockets with Concealed Snaps Closure, Tool Pocket On Right Leg, Seams: Using Nomex(R)Thread, Double Stitch On Pockets and Crotch, Single Stitch On All Other Seams, Bar-Tacked At All Stress Points, Pleated Back, Reflective: 3M(TM) Scotchlite(TM) Reflective Material #8940 2 in FR Silver, Center Stitched Over 4 in Fluorescent Lime-Yellow Fireweave
  • Fabric Weight9 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets7
  • Size4XL
  • Sleeve Length38 1/2 in
  • Stitching MaterialNomex
  • Total Number of Pockets7
  • Fits Chest Size69 in
  • ATPV Rating 12.4 cal/sq cm
  • Back Stripe Pattern X
  • Colour Navy
  • Cuff Style Snap
  • Features Lightweight, Bar-Tacked at All Stress Points, Pleated Back
  • Inseam 31 in
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Arc Rating ATPV 12.4 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E, CSA Z96 Class 3 / Level 2
  • Tag Size 55 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass
  • Fits Waist Size 56 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list