!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FR, CSA STRIPING, CONCEALED SNAP CUFF/ZIPPER CLOSURE, 7 OZ, BLUE, 58 LONG, COTTON/NYLON

COVERALL, FR, CSA STRIPING, CONCEALED SNAP CUFF/ZIPPER CLOSURE, 7 OZ, BLUE, 58 LONG, COTTON/NYLON

BULWARK

COVERALL, FR, CSA STRIPING, CONCEALED SNAP CUFF/ZIPPER CLOSURE, 7 OZ, BLUE, 58 LONG, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, CSA STRIPING, CONCEALED SNAP CUFF/ZIPPER CLOSURE, 7 OZ, BLUE, 58 LONG, COTTON/NYLON

COVERALL, FR, CSA STRIPING, CONCEALED SNAP CUFF/ZIPPER CLOSURE, 7 OZ, BLUE, 58 LONG, COTTON/NYLON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $416.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICTBARBLN58
  • Mfr. Model # CTBARB LN 58
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This flame-resistant coverall with CSA striping, features concealed snap cuffs, and a zipper closure. Weighing seven ounces, there are eight pockets. Blue and 58 long, they fit chest size 52 inches, waist size 54-1/2 inches, with a 37-inch sleeve length and a 32-inch inseam. They are made from 88% cotton and 12 % nylon.

Technical Specs

  • CSA Class1
  • Ankle ClosureNone
  • Back Stripe PatternX
  • Collar StyleMandarin
  • Coverall FeaturesDeep Pleated Action Back
  • Fabric Weight7 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameNone
  • Maximum Waist Size58 1/2 in
  • Number of Outside Pockets8
  • Protection TypeFlame Resistant
  • Size - Body TypeRegular
  • Sleeve Length37 in
  • Stitching MaterialNomex
  • Will Fit Over BootsYes
  • Fits Chest Size56 1/2 to 58 in
  • ATPV Rating 8.6 cal/sq cm
  • Arc Flash PPE Category 2
  • Closure Type Snap
  • Colour Blue
  • Cuff Style Snap
  • Features 360 Degrees Visibility with Front and Back 2 1/2 in Yellow/Silver/Yellow Reflective Striping
  • Inseam 32 in
  • Item Coverall
  • Maximum Chest Size 58 in
  • Minimum Chest Size 56 1/2 in
  • Pass Through Pockets Yes
  • Size 4XL
  • Size - Numeric 58
  • Standards ATPV 8.6, CSA Z96 Class 1, Level FR, NFPA 2112, PPE Category 2, UL Certified
  • Total Number of Pockets 8
  • Zipper Material Brass
  • Fits Waist Size 58 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list