!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR COVERALL, HOOK AND LOOP CLOSURES, 2-WAY ZIPPER, 6OZ, 44 REGULAR, ROYAL BLUE, NOMEX

FR COVERALL, HOOK AND LOOP CLOSURES, 2-WAY ZIPPER, 6OZ, 44 REGULAR, ROYAL BLUE, NOMEX

BIG BILL

FR COVERALL, HOOK AND LOOP CLOSURES, 2-WAY ZIPPER, 6OZ, 44 REGULAR, ROYAL BLUE, NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR COVERALL, HOOK AND LOOP CLOSURES, 2-WAY ZIPPER, 6OZ, 44 REGULAR, ROYAL BLUE, NOMEX

FR COVERALL, HOOK AND LOOP CLOSURES, 2-WAY ZIPPER, 6OZ, 44 REGULAR, ROYAL BLUE, NOMEX

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1600-44R-BLR
  • Mfr. Model # 1600-44R-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Made of Nomex IIIA, weighing six ounces, with hook-and-loop closure at the collar and cuffs, these royal blue, fire-retardant coveralls are size 44 regular. Unlined, with an action back, elastic back waist, and a two-way front zipper, there is no fire-retardant reflective marking.

Technical Specs

  • ATPV Rating6 cal/sq cm
  • Closure TypeHook-and-Loop, Snap, Zipper
  • Fabric Weight6 oz
  • ItemCoverall
  • Number of Outside Pockets7
  • Size44R
  • Size - Numeric44
  • Stitching MaterialNomex
  • Zipper MaterialBrass
  • Arc Flash PPE Category 1
  • Colour Blue
  • Features Adjustable Hook and Loop Fastener Closure on Each Leg, Hook and Loop Fastener Front Closure on Collar, Pleated Back, Elastic on Each Side of Waistband, Bar-Tacked at All Stress Points
  • Material Trade Name Dupont Nomex IIIA
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards Category 1, ATPV 6, NFP A 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Total Number of Pockets 7
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list