!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FLAME RESISTANT, CSA Z462-18, ZIPPER/ 7 POCKETS, NAVY, 3X-LARGE, COTTON/NYLON

COVERALL, FLAME RESISTANT, CSA Z462-18, ZIPPER/ 7 POCKETS, NAVY, 3X-LARGE, COTTON/NYLON

VIKING

COVERALL, FLAME RESISTANT, CSA Z462-18, ZIPPER/ 7 POCKETS, NAVY, 3X-LARGE, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FLAME RESISTANT, CSA Z462-18, ZIPPER/ 7 POCKETS, NAVY, 3X-LARGE, COTTON/NYLON

COVERALL, FLAME RESISTANT, CSA Z462-18, ZIPPER/ 7 POCKETS, NAVY, 3X-LARGE, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $295.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM4057911003XLR
  • Mfr. Model # 4057911003XLR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

With adjustable cuffs, this dark navy coverall is size XXX-large. Made of cotton and nylon, it has a zipper closure and seven pockets. It meets CSA standard Z462-18, and is not insulated. It has industrial wash flame-resistant trim, a tunnel collar with hook-and-loop closure, and offers dual hazard protection from electrical arc and hydrocarbon flash fire.

Technical Specs

  • ATPV Rating12.4 cal/sq cm
  • Back Stripe PatternX
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Oil Patch Style Reflective Striping Configuration
  • Fabric Weight9 oz
  • Inseam33 1/2 to 84 in
  • ItemCoverall
  • Maximum Chest Size54 in
  • Minimum Chest Size52 in
  • Number of Outside Pockets6
  • Size3XL
  • Sleeve Length37 1/2 in
  • Tag Size46 to 48 x 33 1/2 to 85
  • Zipper MaterialNomex
  • Fits Waist Size46 to 48 in
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Adjustable
  • Features RT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps
  • Insulated for Cold Conditions No
  • Material Trade Name Milliken
  • Maximum Waist Size 48 in
  • Minimum Waist Size 46 in
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards ASTM F1506, ATPV 12.4, CAN/CGSB 155.20-2000, CSA Z462-18, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets 6
  • Fits Chest Size 52 to 54 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list