!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, FR W/HOOD, ELASTIC WRIST/ANKLE, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, PYROGUARD FR

COVERALLS, FR W/HOOD, ELASTIC WRIST/ANKLE, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, PYROGUARD FR

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALLS, FR W/HOOD, ELASTIC WRIST/ANKLE, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, PYROGUARD FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, FR W/HOOD, ELASTIC WRIST/ANKLE, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, PYROGUARD FR

COVERALLS, FR W/HOOD, ELASTIC WRIST/ANKLE, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, PYROGUARD FR

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV9015XXXL
  • Mfr. Model # 9015XXXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Choose this set of flame-resistant hooded coveralls made from Pyroguard FR material when searching for disposable items that protect primary FR apparel. This size XXX-large garment is blue, with elastic wrists and ankles, serged seams, and a zipper closure. This set of coveralls fits chest sizes of 46 inches to 52 inches, waist sizes of 47 inches to 50 inches and has an inseam of 31 1/2 inches.

Technical Specs

  • Closure TypeStorm Flap, Zipper
  • Cuff StyleElastic
  • FeaturesPhosphate-Based Fire Retardant Deprives Flames of Their Fuel Source, High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Storm Flap Over Zipper Adds an Extra Layer of Protection
  • ItemCoverall
  • Protection TypeFlame Resistant
  • StandardsASTM D5034-2001, ASTM D6413, ASTM D257, BS EN 1149-5
  • Fits Waist Size47 to 50 in
  • Colour Blue
  • Fabric Weight 2.3 oz
  • Inseam 31 1/2 in
  • Material Trade Name PyroGuard FR
  • Size 3XL
  • Fits Chest Size 46 to 52 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list