!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, CAT 2, 12.4 CAL, 7 POCKETS, STANDARD CSA Z462-18, 2XL, NAVY, COTTON/NYLON

COVERALL, CAT 2, 12.4 CAL, 7 POCKETS, STANDARD CSA Z462-18, 2XL, NAVY, COTTON/NYLON

VIKING

COVERALL, CAT 2, 12.4 CAL, 7 POCKETS, STANDARD CSA Z462-18, 2XL, NAVY, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, CAT 2, 12.4 CAL, 7 POCKETS, STANDARD CSA Z462-18, 2XL, NAVY, COTTON/NYLON

COVERALL, CAT 2, 12.4 CAL, 7 POCKETS, STANDARD CSA Z462-18, 2XL, NAVY, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM4057911002XLR
  • Mfr. Model # 4057911002XLR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This dark navy coverall is XX-large, fitting a 42 to 44-inch waist, 48 to 50-inch chest, and 33-inch inseam. It has adjustable cuffs, a zipper closure, and seven pockets. Made of 88 percent cotton and 12 percent nylon, it is non-insulated, and its fabric weight is nine ounces. It has an arc thermal performance value rating of 12.4 calories per square-centimetre, is hazard risk category two, and meets CSA Z462-18 standards.

Technical Specs

  • ATPV Rating12.4 cal/sq cm
  • Back Stripe PatternX
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Oil Patch Style Reflective Striping Configuration
  • Fabric Weight9 oz
  • Inseam33 to 84 in
  • ItemCoverall
  • Maximum Chest Size50 in
  • Minimum Chest Size48 in
  • Number of Outside Pockets6
  • Size2XL
  • Sleeve Length36 1/4 in
  • Tag Size42 to 44 x 33 to 84
  • Zipper MaterialNomex
  • Fits Waist Size42 to 44 in
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Adjustable
  • Features RT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps
  • Insulated for Cold Conditions No
  • Material Trade Name Milliken
  • Maximum Waist Size 44 in
  • Minimum Waist Size 42 in
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Standards ASTM F1506, ATPV 12.4, CAN/CGSB 155.20-2000, CSA Z462-18, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets 6
  • Fits Chest Size 48 to 50 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list