!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, 2XL, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC

COVERALLS, 2XL, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC

PYROLON CRFR

COVERALLS, 2XL, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, 2XL, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC

COVERALLS, 2XL, GREY, ZIPPER CLOSURE, FLAME RESISTANT, PVC

PYROLON CRFR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $812.15 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPWECR4282X
  • Mfr. Model # ECR428-2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This grey coverall is size XX-large and is made out of Pyrolon CRFR. It meets the standards for EN 14116, EN 1149-5. It features lakeland's unique super b style featuring 3 piece hood, inset sleeves and crotch gusset for better fit, superior freedom of movement, comfort and durability, plus tape-sealed seams, double zip, storm flap front fastening, elasticated hood, waist, cuffs and ankles, and a Super B pattern.

Technical Specs

  • Ankle ClosureElastic
  • ColourGrey
  • Cuff StyleElastic
  • ItemCoverall
  • Protection TypeChemical Resistant, Flame Resistant
  • StandardsEN 14116, EN 1149-5
  • Closure Type Elastic, Zipper
  • Coverall Features Tape Sealed Seams, Double Zip, Storm Flap Front Fastening, Elasticated Hood, Waist, Cuffs and Ankles, Super B Pattern
  • Features Lakeland's Unique Super B Style Featuring 3 Piece Hood, Inset Sleeves and Crotch Gusset for Better Fit, Superior Freedom of Movement, Comfort and Durability
  • Material Trade Name Pyrolon CRFR
  • Size 2XL
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list