!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESISTANT COVERALLS, 42, NAVY, 4.5 OZ FABRIC, 7 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 42, NAVY, 4.5 OZ FABRIC, 7 POCKETS

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 42, NAVY, 4.5 OZ FABRIC, 7 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 42, NAVY, 4.5 OZ FABRIC, 7 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 42, NAVY, 4.5 OZ FABRIC, 7 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTITX1100N4-42R-NY
  • Mfr. Model # TX1100N4-42R-N
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This men's navy blue flame resistant industrial coverall is size 42 and is made out of Westex Synergy. It has seven pockets and is lightweight and features two front chest pockets, left front chest pocket has flap and concealed snap closure, two slash pockets at waist, side openings at waist with concealed snap closure, two large double stitched back pockets.

Technical Specs

  • ATPV Rating4.6 cal/sq cm
  • Closure TypeSnap, Zipper
  • Coverall Features(2) Front Chest Pockets, Left Front Chest Pocket has Flap and Concealed Snap Closure, (2) Slash Pockets at Waist, Side Openings at Waist with Concealed Snap Closure, (2) Large Double Stitched Back Pockets, Left Back Pocket has Concealed Snap Closure, Tool Pocket on Right Leg, Telescopic Back, Quadruple Stitched Full Elastic Back at Waistband, Bar-Tacked at All Stress Points, Industrial Wash
  • Fabric Weight4.5 oz
  • GenderMen's
  • ItemCoverall
  • Number of Outside Pockets7
  • Size - Body TypeRegular
  • StandardsArc Rating ATPV 4.6 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Total Number of Pockets7
  • Arc Flash PPE Category 1
  • Colour Navy
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Material Trade Name Westex Synergy
  • Protection Type Flame Resistant
  • Size - Numeric 42
  • Tag Size 39 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list