!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,HOODED,YELLOW,SZ L

COVERALL,HOODED,YELLOW,SZ L

ALPHATEC

COVERALL,HOODED,YELLOW,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,HOODED,YELLOW,SZ L

COVERALL,HOODED,YELLOW,SZ L

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.91 / EACH

EHC: EHC :
Min Qty 25 = $1,347.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLYY23T9213204
  • Mfr. Model # YY23-T-92-132-04
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size25 in
  • MaterialPolyethylene
  • Seam StyleTaped
  • StandardsCE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
  • Wrist ClosureElastic
  • FeaturesLightweight, Yet Relatively Strong and Durable
  • Material Weight65 g/sq m
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 2300
  • Includes Thumb LoopsYes
  • Garment StyleCoverall
  • Accessory TypeHooded Chemical Resistant Coveralls
  • SizeL
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 27 in
  • Inseam 31 in
  • Minimum Height 65 in
  • Series Model 132
  • Includes Boot Covers No
  • Coverall Style Hooded
  • Hazard Type Hazardous Liquids
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Attached Hood Yes
  • Pathogen & Chemical Ratings Meets ASTM F1671, Meets EN 14126
  • Fabric Weight 1.9 oz
  • Thickness 65 g/sq m
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list