!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT COVERS/FLAPS, S

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT COVERS/FLAPS, S

MICROFLEX

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT COVERS/FLAPS, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT COVERS/FLAPS, S

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT COVERS/FLAPS, S

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.86 / each

EHC: EHC :
Min Qty 6 = $815.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLGR40T92-122-02
  • Mfr. Model # 68-4000-122-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.617 lbs

Product Details

This Alphatec 4000 green chemical resistant coverall is size small and is made out of chemical laminate M4000. It features double zip system ensures a liquid tight seal and eliminates the need for taping, whole suit inward leakage tested, no-drip double cuffs, and a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic/Knit
  • Fits Waist Size22 in
  • MaterialChemical Barrier Laminate
  • Minimum Height60 in
  • Seam StyleTaped, Welded
  • StandardsASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 11092, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticYes
  • FeaturesDouble zip system ensures a liquid tight seal and eliminates the need for taping, Whole suit inward leakage testing ensures performance of the garment system, not just the fabric, No-drip double cuffs and boot overflaps, comfort cuffs are knit to improve comfort, Elasticated wrists, ankles and waist provide otimized ergonomic fit for greater wearer comfort, Anti static and silicone free
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 4000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Garment StyleCoverall
  • ISO ClassNone
  • Protection TypeChemical
  • Accessory TypeChemical Resistant Coveralls
  • SizeS
  • Ankle Style Elastic
  • Colour Green
  • Fits Chest Size 23 in
  • Inseam 31 in
  • Maximum Height 67 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 4000
  • EPA Level Not Rated
  • Includes Boot Covers Yes
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Liquid Splash, Liquid Spray
  • Material Weight 101 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Knit/Elastic Cuffs and Boot Covers
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, CBRN, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
  • Pathogen & Chemical Ratings Meets ASTM F1671,Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO/DIS 22611, Meets ISO 22612
  • Size S
  • Fabric Weight 2.98 oz
  • Thickness 101 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list