!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER, ELASTIC CUFF, BOOT COVERS/FLAPS, 4XL

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER, ELASTIC CUFF, BOOT COVERS/FLAPS, 4XL

MICROFLEX

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER, ELASTIC CUFF, BOOT COVERS/FLAPS, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER, ELASTIC CUFF, BOOT COVERS/FLAPS, 4XL

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER, ELASTIC CUFF, BOOT COVERS/FLAPS, 4XL

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.05 / each

EHC: EHC :
Min Qty 6 = $918.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLGR40T92-122-08
  • Mfr. Model # 68-4000-122-4XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.967 lbs

Product Details

This Alphatec 4000 green chemical resistant coverall is size XXXX-large and is made out of chemical laminate M4000. It features double zip system ensures a liquid tight seal and eliminates the need for taping, whole suit inward leakage tested, no-drip double cuffs, and a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic/Knit
  • Inseam31 in
  • Maximum Height78 in
  • PackagingIndividually Packaged
  • SeriesAlphaTec(R) 4000
  • EPA LevelNot Rated
  • Includes Boot CoversYes
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeLiquid Splash, Liquid Spray
  • Material Weight101 g/sq m
  • Breathable Back StyleNone
  • Coverall ConstructionHooded with Knit/Elastic Cuffs and Boot Covers
  • Includes Outer Boot FlapsYes
  • Material PerformanceLight Duty
  • Attached HoodYes
  • Hazard Protection TypeBloodborne Pathogen, CBRN, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
  • Pathogen & Chemical RatingsMeets ASTM F1671,Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO/DIS 22611, Meets ISO 22612
  • Size4XL
  • Fabric Weight2.98 oz
  • Thickness101 g/sq m
  • Ankle Style Elastic
  • Colour Green
  • Fits Chest Size 35 in
  • Material Chemical Barrier Laminate
  • Minimum Height 74 in
  • Seam Style Taped, Welded
  • Standards ASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 11092, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static Yes
  • Features Double zip system ensures a liquid tight seal and eliminates the need for taping, Whole suit inward leakage testing ensures performance of the garment system, not just the fabric, No-drip double cuffs and boot overflaps, comfort cuffs are knit to improve comfort, Elasticated wrists, ankles and waist provide otimized ergonomic fit for greater wearer comfort, Anti static and silicone free
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material AlphaTec(R) 4000
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Chemical
  • Accessory Type Chemical Resistant Coveralls
  • Size 4XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list