!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, SERGED SEAM, BLUE, XL, 1.4OZ

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, SERGED SEAM, BLUE, XL, 1.4OZ

MICROFLEX

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, SERGED SEAM, BLUE, XL, 1.4OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, SERGED SEAM, BLUE, XL, 1.4OZ

COLLARED COVERALLS, PE, ELASTIC CUFF/THUMB LOOPS, SERGED SEAM, BLUE, XL, 1.4OZ

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLNR17S92-103-05
  • Mfr. Model # 68-1500-103-PL-FR-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.38 lbs

Product Details

This Alphatec 1500 plus blue collared coverall is size X-large and is made out of SMMS polyethylene. It meets the standards for ASTM/AATCC/ISO. It features fire-resistant treatment for added measure of safety when worn over thermal protective garments, anti-static, whole suit inward leakage tested, and a storm flap over a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap, Two-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size27 in
  • MaterialSMMS Polyethylene
  • Minimum Height67 in
  • Seam StyleSerged
  • StandardsASTM D1117/D1682, ASTM D3786-87, EN 1149-5, AATCC 22, IST 80.8, NFPA 701: 1989 Small Scale, NFPA 701: 1999, ISO 15025 Procedure A, ASTM F1930, ISO 11092, ISO 9237, prEN ISO 13506
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticYes
  • FeaturesFR Treatment for Added Measure of Safety When Worn Over Thermal Protective Garments, Anti-Static - Tested According to En 1149-5 And AATCC 76, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Air and Water Vapor Permeable to Reduce The Risk of Heat Stress, Finger Loops Keep Sleeves from Riding Up Arm, Silicone Free
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialSMMS
  • Includes Thumb LoopsYes
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Secondary Flame Resistance
  • Pathogen & Chemical RatingsIST 80.8
  • SizeXL
  • Fabric Weight1.59 oz
  • Thickness50 g/sq m
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 29 in
  • Inseam 31 in
  • Maximum Height 74 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 1500 Plus
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • Hazard Type Dry Particulates, Reduced Spray
  • Material Weight 54 g/sq m
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Ansell AlphaTec(R)
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Liquid & Particulate
  • Accessory Type Collared Coveralls
  • Size XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list