HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L
HOODED CHEMICAL-RESISTANT COVERALLS, MICROPOROUS FABRIC, ELASTIC CUFFS/ANKLES, L
INTERNATIONAL ENVIROGUARD SYSTEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Coverall with Zipper, Elastic Wrists and Ankles, with Hood - Enviroguard(TM) Viroguard(TM) Blood-Borne Pathogen Protection. This line of protective apparel is comfortable to wear and offers breathability through enhanced moisture vapor transmission. Size:
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 25 in
Material Viroguard(R) 1
Minimum Height 65 in
Seam Style Serged
Standards ASTM 1670/1671
Liquid Tight Yes
Coverall Style Hooded
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Includes Outer Boot Flaps No
Attached Hood Yes
ISO Class None
Maximum Waist Size 38 in
Minimum Waist Size 36 in
Size L
Fabric Weight 2.5 oz
Ankle Style Elastic
Colour Blue
Fits Chest Size 25 in
Inseam 29 in
Maximum Height 70 in
Packaging Bulk
Series Viroguard(R) 1
Includes Boot Covers No
Wrist Closure Elastic
Features Elastic Wrists and Ankles
Breathable Back Style Full
Coverall Material Fabric
Reduced Spray Yes
Garment Style Hooded
Maximum Chest Size 42 in
Minimum Chest Size 39 in
Pathogen & Chemical Ratings ASTM F1670, ASTM F1671
Accessory Type Hooded Chemical Resistant Coveralls
Size L
Country of Origin China
(subject to change)