HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, L, 25 PK
				HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, L, 25 PK
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Hooded Disposable Coveralls,Size L,Polypropylene,Blue,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 27 In.,Fits Waist Size 27 In. (Waist Width),Inseam 30-5/32 In.,Fabric Weight 1.39 oz.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCoverall
 
						
					
				
					
						
							- ColourBlue
 
						
					
				
					
						
							- Fits Chest Size39 1/2 in to 42 1/2 in
 
						
					
				
					
						
							- Inseam30 in
 
						
					
				
					
						
							- Maximum Height71 1/2 in
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SeriesCondor
 
						
					
				
					
						
							- Gas TightNo
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- FeaturesElastic Face
 
						
					
				
					
						
							- High-VisibilityNo
 
						
					
				
					
						
							- Sterile/Non-SterileNon-Sterile
 
						
					
				
					
						
							- Closure TypeZipper
 
						
					
				
					
						
							- Coverall MaterialPolypropylene
 
						
					
				
					
						
							- Includes Thumb LoopsNo
 
						
					
				
					
						
							- Reduced SprayNo
 
						
					
				
					
						
							- Attached HoodYes
 
						
					
				
					
						
							- Hazard Protection TypeNon-Hazardous Dry Particulates
 
						
					
				
					
						
							- Maximum Chest Size42 1/2 in
 
						
					
				
					
						
							- Minimum Chest Size39 1/2 in
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- Accessory TypeHooded Disposable Coveralls
 
						
					
				
					
						
							- SizeL
 
						
					
				
			
			
			
				
					
						
							- Ankle Style Elastic
 
						
					
				
					
						
							- Cuff Style Elastic
 
						
					
				
					
						
							- Fits Waist Size 39.5 in to 42.5 in
 
						
					
				
					
						
							- Material Polypropylene
 
						
					
				
					
						
							- Minimum Height 69 1/2 in
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
 
						
					
				
					
						
							- Includes Boot Covers Yes
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Coverall Style Hooded
 
						
					
				
					
						
							- Hazard Type Dry Particulates
 
						
					
				
					
						
							- Material Weight 47 g/sq m
 
						
					
				
					
						
							- Breathable Back Style None
 
						
					
				
					
						
							- Coverall Construction Hooded with Elastic Cuffs and Included Boot Covers
 
						
					
				
					
						
							- Includes Outer Boot Flaps Yes
 
						
					
				
					
						
							- Material Performance Light Duty
 
						
					
				
					
						
							- Brand and Series Condor
 
						
					
				
					
						
							- Garment Style Coverall
 
						
					
				
					
						
							- ISO Class None
 
						
					
				
					
						
							- Maximum Waist Size 42 1/2 in
 
						
					
				
					
						
							- Minimum Waist Size 39 1/2 in
 
						
					
				
					
						
							- Size L
 
						
					
				
					
						
							- Fabric Weight 1.39 oz
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $89.22 
	
	
		
		 / pkg.