!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 4XL, 25 PK

COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 4XL, 25 PK

CONDOR

COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 4XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 4XL, 25 PK

COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 4XL, 25 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.53 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR26W812
  • Mfr. Model # 26W812
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 945
  • Shipping Weight 12.79 lbs

Product Details

Collared Disposable Coveralls,Size 4XL,Polypropylene,Blue,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 33-9/16 In.,Fits Waist Size 33-9/16 In. (Waist Width),Inseam 33-13/16 In.,Fabric Weight 1.39 oz.

Technical Specs

  • ItemCoverall
  • ColourBlue
  • Fits Chest Size52 in to 55 in
  • Inseam33 3/4 in
  • Maximum Height81 in
  • PackagingBulk
  • SeriesCondor
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • FeaturesOpen Wrists and Ankles
  • High-VisibilityNo
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialPolypropylene
  • Includes Thumb LoopsNo
  • Reduced SprayNo
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Maximum Chest Size55 in
  • Minimum Chest Size52 in
  • Protection TypeLiquid & Particulate
  • Accessory TypeCollared Disposable Coveralls
  • Size4XL
  • Ankle Style Open
  • Cuff Style Open
  • Fits Waist Size 52 in to 55 in
  • Material Polypropylene
  • Minimum Height 78 1/2 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • Hazard Type Dry Particulates
  • Material Weight 47 g/sq m
  • Breathable Back Style None
  • Coverall Construction Collared with Open Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Condor
  • Garment Style Coverall
  • ISO Class None
  • Maximum Waist Size 55 in
  • Minimum Waist Size 52 in
  • Size 4XL
  • Fabric Weight 1.39 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list