!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, VIROGUARD

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, VIROGUARD

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, VIROGUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, VIROGUARD

COVERALLS, HOODED, ELASTIC WRISTS/ANKLES, ZIPPER, SERGED SEAMS, BLUE, SIZE XXX-LARGE, VIROGUARD

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.19 / EACH

EHC: EHC :
Min Qty 25 = $604.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENV2407YTXXXL
  • Mfr. Model # 2407YTXXXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This comfortable pair of protective hooded coveralls give extra protection from blood-borne pathogens. They are made from breathable Viroguard material with enhanced moisture vapour transmission. This size XXX-large set of blue coveralls fit chest sizes of 46 inches to 52 inches, waist sizes of 47 inches to 50 inches, and have an inseam of 31 1/2 inches. includes serged seams, elastic wrists and ankles, and a zipper closure.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Fits Waist Size47 to 50 in
  • MaterialMicroporous Fabric
  • Series2407
  • Wrist ClosureElastic
  • FeaturesFabric Passes ASTM F1670 and F1671 Tests for Protection Against Blood, Bodily Fluids and Blood Borne Pathogens, Roomy, Seamless Shoulder Area Resists Tears and Provides More Protection in Key Exposure Area, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric, Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Blue Color Makes Stains and Splashes on Fabric Less Conspicuous
  • Sterile/Non-SterileNon-Sterile
  • Coverall ConstructionHooded with Elastic Wrists and Back
  • Attached HoodYes
  • Size3XL
  • Fabric Weight2.5 oz
  • Ankle Style Elastic
  • Colour Blue
  • Fits Chest Size 46 to 52 in
  • Inseam 31 1/2 in
  • Seam Style Serged
  • Standards ASTM D5034, ASTM D5587, Method D3786, ASTM F 903, AATCC-127, ASTM F1670, ASTM F1671
  • Coverall Style Hooded
  • Hazard Type Blood, Blood-borne Pathogens, Bodily Fluids, and Many Other Liquid Hazards
  • Closure Type Zipper
  • Coverall Material Microporous Fabric
  • Garment Style Coverall
  • Accessory Type Coverall
  • Size 3XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list