HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 3XL, 25 PK
				HOODED DISPOSABLE COVERALLS, PP, BOOT COVERS W/FLAPS, ELASTIC CUFFS/ANKLES, 3XL, 25 PK
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Hooded Disposable Coveralls,Size 3XL,Polypropylene,Blue,Ankle Style with Attached Boots,Elastic Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-7/8 In.,Fits Waist Size 31-7/8 In.,Inseam 32-3/4 In.,Fabric Weight 1.39 oz.
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemCoverall
 
						
					
				
					
						
							- ColourBlue
 
						
					
				
					
						
							- Fits Chest Size52 in to 52 in
 
						
					
				
					
						
							- Inseam32 3/4 in
 
						
					
				
					
						
							- Maximum Height78 1/2 in
 
						
					
				
					
						
							- PackagingBulk
 
						
					
				
					
						
							- SeriesCondor
 
						
					
				
					
						
							- Gas TightNo
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- FeaturesElastic Face
 
						
					
				
					
						
							- High-VisibilityNo
 
						
					
				
					
						
							- Sterile/Non-SterileNon-Sterile
 
						
					
				
					
						
							- Closure TypeZipper
 
						
					
				
					
						
							- Coverall MaterialPolypropylene
 
						
					
				
					
						
							- Includes Thumb LoopsNo
 
						
					
				
					
						
							- Reduced SprayNo
 
						
					
				
					
						
							- Attached HoodYes
 
						
					
				
					
						
							- Hazard Protection TypeNon-Hazardous Dry Particulates
 
						
					
				
					
						
							- Maximum Chest Size52 in
 
						
					
				
					
						
							- Minimum Chest Size49 in
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- Accessory TypeHooded Disposable Coveralls
 
						
					
				
					
						
							- Size3XL
 
						
					
				
			
			
			
				
					
						
							- Ankle Style Elastic
 
						
					
				
					
						
							- Cuff Style Elastic
 
						
					
				
					
						
							- Fits Waist Size 49 in to 52 in
 
						
					
				
					
						
							- Material Polypropylene
 
						
					
				
					
						
							- Minimum Height 76 1/2 in
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
 
						
					
				
					
						
							- Includes Boot Covers Yes
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Coverall Style Hooded
 
						
					
				
					
						
							- Hazard Type Dry Particulates
 
						
					
				
					
						
							- Material Weight 47 g/sq m
 
						
					
				
					
						
							- Breathable Back Style None
 
						
					
				
					
						
							- Coverall Construction Hooded with Elastic Cuffs and Included Boot Covers
 
						
					
				
					
						
							- Includes Outer Boot Flaps Yes
 
						
					
				
					
						
							- Material Performance Light Duty
 
						
					
				
					
						
							- Brand and Series Condor
 
						
					
				
					
						
							- Garment Style Coverall
 
						
					
				
					
						
							- ISO Class None
 
						
					
				
					
						
							- Maximum Waist Size 52 in
 
						
					
				
					
						
							- Minimum Waist Size 49 in
 
						
					
				
					
						
							- Size 3XL
 
						
					
				
					
						
							- Fabric Weight 1.39 oz
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $120.03 
	
	
		
		 / pkg.