COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 3XL, 25 PK
COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, BLUE, 3XL, 25 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Collared Disposable Coveralls,Size 3XL,Polypropylene,Blue,Ankle Style Open,Open Cuff Style,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-7/8 In.,Fits Waist Size 31-7/8 In.,Inseam 32-3/4 In.,Fabric Weight 1.39 oz.
Technical Specs
- ItemCoverall
- ColourBlue
- Fits Chest Size52 in to 52 in
- Inseam32 3/4 in
- Maximum Height78 1/2 in
- PackagingBulk
- SeriesCondor
- Gas TightNo
- Liquid TightNo
- Anti-StaticNo
- FeaturesOpen Wrists and Ankles
- High-VisibilityNo
- Sterile/Non-SterileNon-Sterile
- Closure TypeZipper
- Coverall MaterialPolypropylene
- Includes Thumb LoopsNo
- Reduced SprayNo
- Attached HoodNo
- Hazard Protection TypeNon-Hazardous Dry Particulates
- Maximum Chest Size52 in
- Minimum Chest Size49 in
- Protection TypeLiquid & Particulate
- Accessory TypeCollared Disposable Coveralls
- Size3XL
- Ankle Style Open
- Cuff Style Open
- Fits Waist Size 49 in to 52 in
- Material Polypropylene
- Minimum Height 76 1/2 in
- Seam Style Serged
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Includes Boot Covers No
- Spray Tight No
- Coverall Style Collared
- Hazard Type Dry Particulates
- Material Weight 47 g/sq m
- Breathable Back Style None
- Coverall Construction Collared with Open Cuffs and Ankles
- Includes Outer Boot Flaps No
- Material Performance Light Duty
- Brand and Series Condor
- Garment Style Coverall
- ISO Class None
- Maximum Waist Size 52 in
- Minimum Waist Size 49 in
- Size 3XL
- Fabric Weight 1.39 oz
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.74
/ pkg.