!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,BLUE,COTTON/NYLON,SZ 2XL

COVERALL,BLUE,COTTON/NYLON,SZ 2XL

BIG BILL

COVERALL,BLUE,COTTON/NYLON,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,BLUE,COTTON/NYLON,SZ 2XL

COVERALL,BLUE,COTTON/NYLON,SZ 2XL

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI1325US7-2XL-BLR
  • Mfr. Model # 1325US7-2XL-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemCoverall
  • Front Closure TypeZipper
  • Number of Outside Pockets6
  • Maximum Chest Size52 in
  • Size2XL
  • Minimum Chest Size50 in
  • FeaturesLightweight, Left Front Chest Pocket has Flap and Concealed Snap Closure, Pencil Division on Left Chest Pocket, Side Openings at Waist with Concealed Snap Closure, Left Back Pocket has Concealed Snap Closure, Pleated Action Back, YKK Nickel Plated Brass Snaps, YKK #5 Concealed Nomex Taped Two Way Brass Zipper and Snap Front Closure, High Resistance Nomex Thread, Double Stitch on Pocket, Serge and Single Stitch on All Other Seams, Bar-Tacked at All Stress Points, Flame-Resistant Reflective Material Placement Provides 360 Degrees Visibility with 2 Vertical Stripes on the Front, A Horizontal Stripe Around the Waist, A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around Each Leg and An "X" on Back, Flame Resistant
  • Series1325US7
  • Wrist ClosureSnap
  • Material 88% Cotton, 12% Nylon
  • Fabric Weight 7 oz
  • Colour Blue
  • Maximum Waist Size 47 in
  • Size-Body Type Regular
  • Cuff Style Snap Closure
  • Pocket Locations Back, Front Chest, Waist
  • Standards ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E, CSA Z96
  • Zipper Material Brass
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list