!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMEN'S COVERALLS, M, BLUE, 7 OZ FABRIC WEIGHT, FLIP UP COLLAR, HI-VIS

WOMEN'S COVERALLS, M, BLUE, 7 OZ FABRIC WEIGHT, FLIP UP COLLAR, HI-VIS

PIONEER

WOMEN'S COVERALLS, M, BLUE, 7 OZ FABRIC WEIGHT, FLIP UP COLLAR, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMEN'S COVERALLS, M, BLUE, 7 OZ FABRIC WEIGHT, FLIP UP COLLAR, HI-VIS

WOMEN'S COVERALLS, M, BLUE, 7 OZ FABRIC WEIGHT, FLIP UP COLLAR, HI-VIS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV2541110M
  • Mfr. Model # V2541110-M
  • UNSPSC # 46184503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Product Details

This women's royal blue coverall is size medium and meets the standards for CSA Z96-22 Class 1 Level 2 CSA Z96-22 Class 1 Level FR. It features action back, aramid flame resistant thread, multiple pockets, radiophone clip strap, and a zipper with storm flap.

Technical Specs

  • CSA Class1
  • Ankle ClosureHemmed
  • Back Stripe PatternX
  • Collar StyleFlip Up
  • Cuff StyleSnap
  • FeaturesAction Back, Aramid Flame Resistant Thread, Multiple Pockets, Radiophone Clip Strap
  • Insulated for Cold ConditionsNo
  • Maximum Chest Size36 in
  • Number of Outside Pockets7
  • SizeM
  • StandardsCSA Z96-22 Class 1 Level 2 CSA Z96-22 Class 1 Level FR
  • Zipper MaterialBrass
  • ATPV Rating 10 cal/sq cm
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Royal Blue
  • Fabric Weight 7 oz
  • Gender Women's
  • Item Flame Resistant Coverall
  • Maximum Waist Size 28 in
  • Pass Through Pockets Yes
  • Sleeve Length 31 in
  • Will Fit Over Boots Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list