!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESIST ZIPPER COVERALLS, 5 POCKETS, ROYAL BLUE, SIZE 2XL, COTTON/NYLON

MEN'S FLAME-RESIST ZIPPER COVERALLS, 5 POCKETS, ROYAL BLUE, SIZE 2XL, COTTON/NYLON

VIKING

MEN'S FLAME-RESIST ZIPPER COVERALLS, 5 POCKETS, ROYAL BLUE, SIZE 2XL, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESIST ZIPPER COVERALLS, 5 POCKETS, ROYAL BLUE, SIZE 2XL, COTTON/NYLON

MEN'S FLAME-RESIST ZIPPER COVERALLS, 5 POCKETS, ROYAL BLUE, SIZE 2XL, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM4057712002XLR
  • Mfr. Model # 4057712002XLR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These are men's workplace coveralls that have a seven-ounce fabric weight rating with a zipper front and five pockets on the outside. The waist size is 42-to-44 inches, the chest size is 48-to-50 inches, and the inseam is 33-to-84 inches. They are non-insulated, XX-large, made with Westex flame-resistant material that is 88% cotton and 12% nylon, and are royal blue in colour.

Technical Specs

  • ATPV Rating9.2 cal/sq cm
  • Back Stripe PatternX
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Oil Patch Style Reflective Striping Configuration
  • Fabric Weight7 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameMilliken
  • Maximum Waist Size44 in
  • Minimum Waist Size42 in
  • Protection TypeFlame Resistant
  • Size - Body TypeRegular
  • StandardsASTM F1506, ATPV 9.2, CAN/CGSB 155.20-2000, CSA Z462-18, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets6
  • Fits Chest Size48 to 50 in
  • Arc Flash PPE Category 2
  • Closure Type Zipper
  • Colour Royal Blue
  • Cuff Style Adjustable
  • Features RT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps
  • Inseam 33 to 84 in
  • Item Flame Resistant Coverall
  • Maximum Chest Size 50 in
  • Minimum Chest Size 48 in
  • Number of Outside Pockets 6
  • Size 2XL
  • Sleeve Length 36 1/4 in
  • Tag Size 42 to 44 x 33 to 84
  • Zipper Material Nomex
  • Fits Waist Size 42 to 44 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list