!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING, FORESTRY FIRE HOSE, GREY, 1 1/2 IN, 3 IN, ALUMINUM 280

COUPLING, FORESTRY FIRE HOSE, GREY, 1 1/2 IN, 3 IN, ALUMINUM 280

CANADA METAL PACIFIC

COUPLING, FORESTRY FIRE HOSE, GREY, 1 1/2 IN, 3 IN, ALUMINUM 280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COUPLING, FORESTRY FIRE HOSE, GREY, 1 1/2 IN, 3 IN, ALUMINUM 280

COUPLING, FORESTRY FIRE HOSE, GREY, 1 1/2 IN, 3 IN, ALUMINUM 280

CANADA METAL PACIFIC

Clearance Price :
$7.61 / each

Your Price : $10.14 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STUSF01A
  • Mfr. Model # SF01A
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This coupling for forestry firehose fittings has a size of 1 1/2 inches and is made of aluminum 280. It is grey and has a length and height of around three inches. It includes one quicker chisel changing, and can be used with all 1 1/2 inches lined and unlined hoses. It requires an Sf08 expansion ring, and couples to all 1 1/2 inches quarter-turn adapters.

Technical Specs

  • ItemForestry firehose fittings
  • Compatible Pipe Size1 1/2 in
  • Includes1.Quicker Chisel Changing
  • Fitting Material Aluminum
  • Hose Fitting A Size 1 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list