!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: 316 STAINLESS STEEL, ¼ IN X ¼ IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT

COUPLING: 316 STAINLESS STEEL, ¼ IN X ¼ IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT

APPROVED VENDOR

COUPLING: 316 STAINLESS STEEL, ¼ IN X ¼ IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: 316 STAINLESS STEEL, ¼ IN X ¼ IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT

COUPLING: 316 STAINLESS STEEL, ¼ IN X ¼ IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TY81
  • Mfr. Model # 2TY81
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This Class 3000 coupling meets the standards for ASTM A-182, ANSI/ASME B1.20.1 and ASME B16.11, and it is made of 316-grade stainless steel.

Technical Specs

  • ItemCoupling
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/4 in
  • Pipe Fitting MaterialSteel
  • StandardsMaterial Conforms to ASTM A-182, Threads Conform to ANSI/ASME B1.20.1 Meets ASME B16.11
  • Fitting Side A Pipe Threading18
  • Material Grade316
  • Includes SealSeal Not Included
  • Class Class 3000
  • Fitting Side A Nominal Pipe Size 1/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Fitting Side B Pipe Threading 18
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Max. Steam Pressure 2,500 psi @ 350 Degrees F
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list