!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: 2½ IN X 2½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY

COUPLING: 2½ IN X 2½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY

GF PIPING SYSTEMS

COUPLING: 2½ IN X 2½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: 2½ IN X 2½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY

COUPLING: 2½ IN X 2½ IN FITTING, SCHEDULE 80, FEMALE X FEMALE SOCKETS, GREY

GF PIPING SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VFG5
  • Mfr. Model # 829-025
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This coupling meets the standards for ASTM D1784, NSF 14, has a length of 3¾ inch, a maximum operating pressure of 420 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a coupling, and is Schedule 80.

Technical Specs

  • ItemCoupling
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule80
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter3 7/16 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter3 7/16 in
  • For Pipe Outside Diameter2 1/2 in
  • Maximum Operating Pressure420 psi @ 73 Degrees F
  • Includes PlugPlug Not Included
  • Includes ShieldShield Not Included
  • ApplicationNon-Potable Water, Potable Water
  • Basic Fitting ShapeCoupling
  • Low Lead Certified Standard NSF 61
  • Specific Fitting Shape Coupling
  • Schedule Schedule 80
  • Fitting Side A Nominal Pipe Size 2 1/2 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 2 1/2 in
  • Fitting Side B Type Socket
  • Includes Seal Seal Not Included
  • Overall Length 3 3/4 in
  • Temp. Range 32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Colour Grey
  • Standards ASTM D1784, NSF 14
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list