!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE

COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE

APPROVED VENDOR

COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE

COUPLING: 1 IN X 1 IN FITTING, SCHEDULE 40, FEMALE X FEMALE SOCKETS, 450 PSI, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FJ46
  • Mfr. Model # 429010BC
  • UNSPSC # 40142315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This coupling meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 2 1/16 inch, a maximum operating pressure of 450 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a coupling and is Schedule 40.

Technical Specs

  • ItemCoupling
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule40
  • Fitting Side A GenderFemale
  • Fitting Side A Outside Diameter1 9/16 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter1 9/16 in
  • Overall Length2 1/16 in
  • Temp. Range32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourWhite
  • StandardsASTM D2466, NSF 14, NSF 61
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Coupling
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 1 in
  • Fitting Side A Type Socket
  • Fitting Side B Nominal Pipe Size 1 in
  • Fitting Side B Type Socket
  • Includes Seal Seal Not Included
  • Maximum Operating Pressure 450 psi
  • Includes Plug Plug Not Included
  • Includes Shield Shield Not Included
  • Application Potable Water
  • Basic Fitting Shape Coupling
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list