!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAILER COUPLER, CLASS II, 3,500 LBS (1,590 KG) GVWR, 2 1/2 IN CHANNEL, 2 IN BALL, STEEL/ZINC

TRAILER COUPLER, CLASS II, 3,500 LBS (1,590 KG) GVWR, 2 1/2 IN CHANNEL, 2 IN BALL, STEEL/ZINC

DYNALINE

TRAILER COUPLER, CLASS II, 3,500 LBS (1,590 KG) GVWR, 2 1/2 IN CHANNEL, 2 IN BALL, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER COUPLER, CLASS II, 3,500 LBS (1,590 KG) GVWR, 2 1/2 IN CHANNEL, 2 IN BALL, STEEL/ZINC

TRAILER COUPLER, CLASS II, 3,500 LBS (1,590 KG) GVWR, 2 1/2 IN CHANNEL, 2 IN BALL, STEEL/ZINC

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11159
  • Mfr. Model # 11159
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 519
  • Shipping Weight 4.49 lbs

Product Details

This class II trailer coupler is easy to install and comes with a large trigger-action latch and quick-lock channel couplers for convenient use. Its durable, stamped steel design fits a two-inch ball, has a 2 1/2-inch channel, and tows up to 3,500 lbs (1,590 kg) GVWR. It is zinc-plated for corrosion resistance.

Technical Specs

  • ItemTrailer Coupler
  • Gross Towing Weight Capacity3,500 lb
  • FinishZinc-Plated
  • Weight4.63 lb
  • FeaturesLarge Trigger-Action Latch Designed for Ease of Operation
  • Coupler Style Channel
  • Material Steel Construction
  • Overall Length 11.1 in
  • Colour Silver
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list