!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLER STANDARD BUTTON HEAD

COUPLER STANDARD BUTTON HEAD

LINCOLN

COUPLER STANDARD BUTTON HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLER STANDARD BUTTON HEAD

COUPLER STANDARD BUTTON HEAD

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC81458
  • Mfr. Model # 81458
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 1521
  • Shipping Weight 0.32 lbs

Product Details

Button head coupler with a 4,000 PSI maximum operating pressure. For pull-on, push-on or hook-on service. For use with large 5/8 inch diameter button head fittings. Has 7/16 inch-27 female thread.

Technical Specs

  • Sub-CategoryAdapters and Chargers
  • For Use With5/8 Inch Diameter Button Head Fittings. Has 7/16 inch-27 Female Thread.
  • Connection7/16" FNPT
  • Min. Burst Pressure12,000 PSI
  • MaterialSteel
  • Item Button Head Coupler
  • Size 7/16"-27
  • Max. Pressure 4000 PSI
  • Working Pressure 4000 PSI
  • Features Special Access Coupler for Pull On, Push On or Hook On Service
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories